Proto® Side Cabinet, 6 Drawer, Blue, 19"W x 25-1/4"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 450HS Side Cabinet - 6 Drawer, Blue, 19-1/2"L X 34"H X 25"D
Cubic inch capacity is 7,554. Made of 14, 16and 18gauge steel. Maximum weight capacity for each drawer is 125lbs. Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.
PRICE
$1,745.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 25 in |
| Height | 34 in |
Product Details
| Style | Side Mount |
| Type | Side Cabinet |
| Slide Type | Ball Bearing |
| Capacity | 7,554 in |
| Color | Blue |
| Manufacturers Part Number | J451934-6BL-SC |
| Number of Drawers | 6 |
| Brand | Proto |
Warranty
| Warranty | 10 yr |