Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175551

MPN #: EX5511RCQBKCR

Extreme Tools EXQ Pro Roller Cabinet, 55"W x 30"D x 46-5/8"H, Black with Chrome Drawer Pulls & Trim

Product Description
The most complete Professional Roller Cabinet solution for your tools
With patented features you won't find anywhere else, the Extreme Tools® 55 Inch 11 Drawer Professional Roller Cabinet is simply put, the best choice for professional tool storage. What's more, eleven drawers in a 30-inch-deep cabinet provide the right place for every tool, whether it's a small ratchet or a long pry bar. Also, our exclusive modular design allows you to rearrange the drawer configuration to suit your needs.
30-Inch deep, full-extension drawers that can hold 300 to 600 lbs. Our design engineers incorporated every drawer feature you asked for, starting with full extension slides that slide effortlessly on heavy-duty ball bearings. Our drawers feature an exclusive double steel front wall with a rigid back panel. Plus, the bottoms are reinforced with a double-channel spot-welded support bracket. You'll be able to store up to 300 lbs. in drawers with single slides or you can load up to 600 lbs. inside the extra-deep drawers that come equipped with double slides.

55 Inch 11 Drawer Professional Roller Cabinet Extreme Tools® quality, engineered to last
This 55 Inch 11 Drawer Professional Roller Cabinet features the strongest and most durable construction around, with a heavy-duty steel roller cabinet frame. It's mounted on six-inch heavy-duty casters, two fixed and two swivel, with a load-rating of up to 950 lbs. each. Mount the tubular steel handle on either side, and you are ready to move this beast of a cabinet into its place.
Also, for those extra-heavy loads, you can upgrade to heavy-duty spring-loaded casters. Those are load-rated up to 1250 lbs. per caster (PROCASTER EX Professional Upgraded Spring-loaded Casters, available in a set of 4).

Maximum security for your tools
The roller cabinet has a single cylinder lock that you can key to match a top chest or side cabinet that you already own. Furthermore, for increased security and smoother drawer movement action, a self-adjusting spring lever allows the latch lever to go up into the lock bar. And when the need arises, you can also keep your valuables safe inside the locking safety drawer, even when the rest of the box is not under lock.

Features:
  • 55"W x 30"D x 46-5/8"H
  • Patented Professional Quick Release self-latching drawer pulls keep drawers securely closed using heavy-duty steel latches – no plastic to crack or break
  • Patented double-steel wall drawer fronts provide greater strength
  • Drawer back panel engineered for extra rigidity to prevent warping or sagging
  • Full-extension ball bearing slides load rated 300 lbs. for single slides and 600 lbs. for double
  • Frame is constructed from 11-gauge steel
  • Separately locking security drawer keeps your valuables safe
  • Double channel spot-welded support brackets on the underside of each drawer reinforce the bottom panel and prevent sagging or twisting
  • AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
  • Includes upgraded 304 grade, 18-gauge stainless steel top work surface
  • Upgraded professional handle fits either side
  • Six 6" x 2" mag wheel casters – 4 locking swivels and 2 rigids
  • Heavy-duty casters load rated 900 lbs. each
  • PVC drawer liners are included
  • Attach Cabinet Side Handle
  • Drawer Pulls: Full-width, polished aluminum finish with patented quick release locking feature
  • Corner Trim: Aluminum, polished finish
  • Finish: 95% high gloss, AKZO powder coat finish

Gauge Specification:
  • Shell Gauge: 16
  • Top Panel: 16
  • Inner Panel: 18
  • Drawer Back: 18
  • Drawer Body: 16
  • Drawer Front: 2 x 18


PRICE
$4,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width55 in
Depth30 in
Height46-5/8 in
Weight854 lbs
Caster Size6x2 in
Gauge11, 16, 18 ga

Product Details

Assembly RequiredNo
TypeRoller Cabinet
ColorBlack/Chrome
SeriesEXQ
Number of Drawers11
StyleMobile
Capacity30213
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel/Aluminum
Manufacturers Part NumberEX5511RCQBKCR
Drawer Capacity300-600
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

WarrantyLimited Lifetime yr