Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169810

MPN #: WL9-28844

Wilton® 450P Multi-Purpose Bench Vise with Swivel Base, 4-1/2" Jaw Width, 2-1/4" Throat Depth

Product Description
Wilton's® Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications.

Features:
  • Replaceable steel pipe jaws
  • 360° rotating head for clamping material at any angle
  • Indexed at 30° increments for quick set up
  • Large built-in anvil for forming and shaping materials
  • Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life
  • V-jaw easily holds round stock vertically


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity5/8 - 2-1/4 in
Jaw Width4-1/2 in
Throat Depth2-1/4 in
Size4-1/2 in
Max Opening Capacity4 in

Product Details

TypeBench Vise
ColorGray
Manufacturers Part NumberWL9-28844
Base Type360° Swivel
BrandWilton