Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169808

MPN #: WL9-10055

Wilton® Riser For All-Terrain Vise™, 10"

Product Description
The Wilton® ATV All-Terrain Vise™ 10" Riser Block adds a 10-inch elevation from the hitch for better working height. This elevation block fits a standard 2-inch hitch.

Features:
  • Brings ATV to Improved Working Height
  • Durable steel construction
  • Set Screws to Lock Hitch and ATV in Place
  • Standard Hitch Pin Included


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 in

Product Details

Manufacturers Part NumberWL9-10055
TypeRiser
For Use WithAll-Terrain Vise™
ColorBlack
BrandWilton