Yost 480 8" Apprentice Series Utility Bench Vise
Write a Review
|
Questions & Answers (0)
Product Description
The Yost Apprentice Bench Vise is designed to fit the needs of a general clamping needs. Built in pipe jaws allow this vise to securely clamp pipes and other circular stock. The blue powder coat finish will help keep this vise looking professional for years to come.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 80 lbs |
| Jaw Width | 8 in |
| Throat Depth | 4-1/2 in |
| Size | 7-1/2 in |
| Pipe Jaw Capacity | 1/8 - 3 in |
| Jaw Opening | 7-1/2 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Blue |
| Material | Gray Cast Iron With Steel U Channel |
| Manufacturers Part Number | 480 |
| Base Type | 360° Swivel |
| Brand | Yost Vises |