Extech 45116 Impeller Assembly for 45118, Black, Velocity Anemometer
Write a Review
|
Questions & Answers (0)
Product Description
Extech 45116 Impeller Assembly for 45118, Black, Velocity Anemometer
Replaceable plastic vane for Extech 45118 anemometer.
Replaceable plastic vane for Extech 45118 anemometer.
PRICE
$53.95
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 0.5 in |
| Height | 1.5 in |
Product Details
| Digital | No |
| Package Includes | 2X 45116 Impellers |
| Color | Black |
| Power Source | None |
| Mounting Location | Housed |
| Display Type | None |
| Description | Impeller Assembly For 45118 |
| Manufacturers Part Number | 45116 |
| Waterproof | Yes |
| Sensor Type | Vane |
| Brand | Extech |