Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232900

MPN #: RSRPSTD-BLACK

BluBird® Roller Plate Assembly for 3/8" & 1/2" STD & HD, Black

Product Description
Crafted from heavy-gauge steel, the A-Roller Plate Assembly is engineered for demanding environments. Its roller mechanism guides the hose smoothly on and off the reel, preventing kinks and reducing strain on both the hose and reel structure. This increases the overall lifespan of the system, especially in high-use applications.

This assembly is precision-fit for both 3/8" and 1/2" hoses and compatible with BluBird®'s standard and heavy-duty reel platforms. The integrated rollers reduce pull resistance, enabling users to extend and retract hoses with minimal effort, especially useful for long lengths or heavier hoses.

The corrosion-resistant black finish adds durability and a clean, professional appearance. Whether used in automotive shops, pressure wash trailers, or industrial bays, this roller plate adds value through improved performance and smoother hose handling.

Installation is straightforward, and the plate can be retrofitted or installed as part of a new reel setup.

Features:
  • Durable Black Finish
  • Precision Roller Mechanism
  • Easy Installation


PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSRPSTD-BLACK
TypeRoller Plate Assembly
MaterialSteel
Package Quantity1
ColorBlack
BrandBluBird