Behlen Country Rigid Poly Bulkhead Fitting & Plug Assembly, 5"L x 2"W x 1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bulkhead fitting and plug assembly for all Behlen Country rigid poly stock tanks.
PRICE
$10.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Bulkhead Fitting & Plug Assembly |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 50300105 |
| Brand | Behlen Country |