Groz 44514 Continuous Duty Electric Fuel Pump, 115V AC Motor, 60HZ, 1-Inch NPT
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 45514 115V AC Continuous Duty Fuel Pump. An excellent transfer pump to use on Stationary Tanks, Fixed Fuel Transfer Systems, Dispensers, and other similar Industrial Applications. Self Priming 5-Vane Pump. Excellent transfer pump for Diesel & Kerosene.
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Thread Size | 1" (F) |
Product Details
| Thread Type | NPT |
| Flow Rate | 15 GPM gal/min |
| Type | Vane Pump |
| Material | Aluminium, Nitrile Rubber, Steel, Nylon |
| Package Quantity | 1 |
| Description | 115V Continuous Duty Electric Fuel Pump |
| Color | Silver |
| Manufacturers Part Number | 45514 |
| Brand | Groz |