Groz 45555 Electric Oil Pump, 115V AC Motor, High Flow, 8 GPM
|
Questions & Answers (0)
Product Description
GROZ 45555 115V AC High Flow Heavy Duty Electric Oil Drum Transfer Pump designed specifically to transfer bulk oils, hydraulic oils, antifreeze or antifreeze mixes. Non-corroding Aluminum die cast pump body. A high horsepower to flow ratio assures adequate power to pump viscous fluids at low temperatures. Sintered powder metal gears. Self-priming, positive displacement design. Pump has an internal bypass Valve to bypass flow If the discharge pressure exceeds bypass Valve setting. Built-in 2" bung adaptor for mounting directly onto drums and tanks. Can be used to transfer used oil also. Just fitting a screen onto the suction tube makes it effective for transferring used oil.
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 Gallon Drum |
| Hose Length | 96 in |
| Adapter Male Thread Size | 2" |
| Outlet Thread Size | 3/4" |
Product Details
| Flow Rate | 8 GPM gal/min |
| Thread Type | Bung |
| Type | Gear Pump |
| Hose Type | Flexible |
| Color | Black |
| Material | Aluminium, Steel, Cast Iron, Nylon, NBR, Zinc, Polypropylene, PVC |
| Description | 220V High Flow Heavy Duty Electric Oil Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | OPM/115/HF |
| Brand | Groz |