- Thermostat,
- [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ]
- [ Cap 30" ] [ Mount 11 ]
- [ Pointer Dial # 22-1189 ] White Plastic
- Indicator Knob, Old Style Was Chrome.
- [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * ,
- *Flat At 2:00, Color Is Off-White Vanilla,
- For Pointer Knob W/Flat @ 10:00 Use # 22-1409
- Keating Grill Electric Miraclean (Prior To 1/83).
- If Using On Keating Fryer You Must Use
- # 26-1991 Stuffing Box.
Allpoints 46-1103 Thermostat; Type RX; Temperature 250 - 400 °F; 30" Capillary
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 002581 |
| Type | Thermostats, Safety-Electrical |
| Brand | Keating |