- Essex Stemco T'Stat W/ 3/8" Stuff Box Nickel On 5" Sleeve
- Temp 150-180, Cap 18", Nickel Bulb 1/4" X 4".
- Screwdriver Adjustable.
- Hatco
- Booster Food Reconstitutor: Fr-5
- (208/240v).
Allpoints 46-1509 Essex Stemco Thermostat; Temperature 150 - 180 °F; 18" Capillary
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 02.16.003B.00 |
| Type | Thermostats, Safety-Electrical |
| Brand | Hatco |