Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255839

MPN #: 59270

Hunter Fan 46" Anslee Low Profile Ceiling Fan with Light 59270 - Matte Silver

Product Description
Hunter Fan 46" Anslee Low Profile Ceiling Fan with Light 59270 - Matte Silver

From the ceiling all the way down to the glass, the Anslee maintains a consistent curve resembling a refreshing drop of water. This fan is an excellent accent to your contemporary décor. It shines enough light and moves enough air to be the ideal fit for small or standard-sized rooms, and the low-profile hanging system is great for low ceilings.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes integrated light kit with Cased White glass.
  • Two 14W Standard Medium Base CFL bulbs included.


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-3/16 in
Weight18.3 lbs
Fan Diameter46 in

Product Details

CFM3155 CFM
Wet/Damp/Dry RatingDry
ColorPolished Nickel
Number of Speeds3
Amperage0.263 A
SeriesAnslee Low Profile
Hertz60 Hz
Number of Blades5
Blade Color FamilyOmbre Cherry / Cherry
StyleContemporary
Voltage120 V
IncludesMotor, 5 Blades, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59270
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor