Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162625

MPN #: 362SM-RDP

UltraSite® 46" Round Bar Height Table, 4 Seats, Surface Mount, Perforated Metal, Blue

Product Description
The Ultra Bar Height Table with attached chairs is perfect for an outside restaurant or food service venue. Choose Perforated Pattern to complement your outdoor aesthetic. Enhance your outdoor experience with the Ultra Bar Height Table - where style meets functionality for memorable moments.

Features:
  • 46" table top with a standard 1-9/16" diameter umbrella hole
  • Thermoplastic finish with powder coated frame
  • 2-3/8" O.D. all MIG welded frame
  • Cover plates available
  • All stainless steel hardware
  • Surface mount


PRICE
$3,085.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93-11/16 in
Width93-11/16 in
Height48-3/4 in
Seat Length24-13/16 in
Seat Width24 in
Seat Height30-5/8 in
Table Width46 in
Table Length46 in

Product Details

Assembly RequiredYes
TypeBar Height Picnic Table
Frame Color FamilyBlue
ColorBlue
Cushion IncludedNo
Number of Seats4
MaterialPerforated Metal
Frame MaterialSteel
Manufacturers Part Number362SM-RDP
Mounting StyleSurface
ShapeRound
BrandUltraSite

Warranty

Warranty5 yr