Features:
- Thermoplastic finish with powder coated frame
- 2-3/8" O.D. x 12 gauge structural steel tubing
- All MIG welded frame with walk-through design
- Portable and/or surface mount
Weights & Dimensions
| Length | 96 in |
| Width | 69-7/16 in |
| Height | 32-1/16 in |
| Seat Length | 96 in |
| Seat Width | 12 in |
| Seat Height | 20 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Black |
| Cushion Included | No |
| Number of Seats | 2 |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 238-SR8 |
| Mounting Style | Surface |
| Collection | Oxford |
| Shape | Rectangular |
| Brand | UltraSite |
Warranty
| Warranty | 5 yr |