Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leisure Craft

Model # :WBB3221795

MPN #: T46ROP-ADA-BROWN

Leisure Craft™ 46" Round Standard ADA Picnic Table, Expanded Metal, Portable, Brown

Product Description
The Leisure Craft™ 46" Round ADA Accessible Picnic Table - Crafted from heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this ADA accessible picnic table is built to withstand the elements without losing its vibrant color or structural integrity. This industrial-grade table is built to last and does not fade, crack, peel, or warp. Designed with convenience and comfort in mind, the 46" round table boasts three 38-1/2" benches on three sides, providing ample seating for up to six people and features a built-in slot to hold an umbrella to provide shade for the table. The fourth side is left open for ADA accessible seating, accommodating all individuals with ease. With rounded edges for added safety, this picnic table is perfect for schools, parks, and businesses alike. Choose from classic colors to match any setting or theme. The Leisure Craft™ 46" Round ADA Accessible Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table. Proudly Made in the USA.

Features:
  • 9 Gauge expanded metal seats and top
  • Black powder coated galvanized steel 2" tubular under structure
  • 1-3/4" Umbrella hole


PRICE
$1,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length81 in
Width63-1/2 in
Height29-1/4 in
Weight230 lbs
Seat Length38-1/2 in
Seat Width11-1/2 in
Seat Height16-1/2 in
Table Width46 in
Table Length46 in

Product Details

Assembly RequiredYes
TypeADA Compliant Picnic Table
Frame Color FamilyBlack
ColorBrown
Cushion IncludedNo
Number of Seats6
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part NumberT46ROP-ADA-BROWN
Mounting StylePortable
CollectionExpanded Metal Collection
ShapeRound
BrandLeisure Craft

Compliance & Certifications

CertificationsADA