Leisure Craft 46" Round Standard Picnic Table, Expanded Metal, Portable, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 46" Round Picnic Table - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this picnic table is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this table is designed to accommodate up to 8 people comfortably. Surrounded by four 38-1/2" benches, the Leisure Craft picnic table offers ample seating space for gatherings with friends and family and features a built-in slot to hold an umbrella to provide shade for the table. With rounded edges for safety and easy-to-clean surfaces, this table is both practical and visually appealing. Choose from classic colors to complement your outdoor space. The Leisure Craft 46" Round Picnic Table is the perfect addition to any outdoor setting where durability and style are a top priority. Upgrade your outdoor seating with this exceptional picnic table. Proudly Made in the USA.
PRICE
$1,385.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 in |
| Width | 81 in |
| Height | 29-1/4 in |
| Weight | 255 lbs |
| Seat Length | 38-1/2 in |
| Seat Width | 11-1/2 in |
| Seat Height | 16-1/2 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Beige |
| Cushion Included | No |
| Number of Seats | 8 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | T46ROP-BEIGE |
| Mounting Style | Portable |
| Collection | Expanded Metal Collection |
| Shape | Round |
| Brand | Leisure Craft |