- 46" round table top featuring swivel seats with 180° rotation
- Standard umbrella hole
- Ergonomic foot rest
- 2-3/8" O.D. all MIG welded frame
- Portable and/or surface mount
- Thermoplastic coated with powder coated frame
- Stainless steel and zinc coated hardware fasteners
- Diamond Pattern
UltraSite® 46" Round Bistro Table, 4 Swivel Seats, Surface Mount, Expanded Metal, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,055.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 46 in |
| Height | 52-1/8 in |
| Seat Length | 24 in |
| Seat Width | 24 in |
| Seat Height | 32-15/16 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Carousel Picnic Table with Chairs |
| Frame Color Family | Black |
| Color | Blue |
| Cushion Included | No |
| Number of Seats | 4 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | 365-RDV |
| Mounting Style | Surface |
| Collection | Bistro |
| Shape | Round |
| Brand | UltraSite |