Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211812

MPN #: 7000123765

3M™ 4658F Double Coated Removable Foam Tape, 3/4" x 27 Yds., 31 mil, Clear - Pkg Qty 2

Product Description
3M™ Double Coated Removable Foam Tape 4658 is a clear, closed-cell, acrylic foam carrier. It is formulated for indoor and outdoor mounting and bonding applications where clean removability is needed. It offers good temperature resistance and long term durability.

Flexible Foam Tape for Irregular Surfaces Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M™ Double Coated Removable Foam Tape 4658. This 1/32 in. thick acrylic foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to remove cleanly from many different substrates. It provides high ultimate adhesion to many plastics and is formulated for general purpose indoor and outdoor mounting and bonding applications. Common uses include point-of-purchase displays and signs, dispensers, nameplates and other general purpose mounting applications.

Recommended Applications:
  • Indoor general purpose mounting and joining
  • Nameplate mounting
  • Point-of-purchase displays and signs
  • Temporary holding
  • Mount retail shelf price channels
  • Mount pen holders
Features:
  • Clear, 0.031 in. (0.8 mm) closed-cell acrylic foam carrier
  • Clean removability from many substrates
  • Unique acrylic adhesive system provides long term durability


PRICE
$271.90  Sold in packages of 2 / $135.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Width3/4
Thickness31

Product Details

TypeDouble Coated Removable Foam Tape
MaterialAcrylic
Package Quantity2
DescriptionRemovable Foam Tape
ColorClear
Manufacturers Part Number7000123765
Tape DutyLight
Brand3M