- Aluminum Oxide
- 1" Diameter
- 3/8" Height with an 1/8" Mandrel
- Heavy Duty
- Coarse Grit
Superior Abrasives 46630 Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Coarse - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Mounted Satin Disc Wheel
PRICE
$39.60 Sold in packages of 10 / $3.96 ea
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Stem Diameter | 1/8 in |
| Diameter | 1 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Tool Compatibility | Right Angle Grinders, Straight Die Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 46630 |
| Grade | Coarse |
| Product Type | Satin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |