- Aluminum Oxide
- 1-1/2" Diameter
- 7/8" Height with an 1/8" Mandrel
- High Strength
- Fine Grit
Superior Abrasives 40439 Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Fine - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Mounted Satin Disc Wheel
PRICE
$53.00 Sold in packages of 10 / $5.30 ea
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Stem Diameter | 1/8 in |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 13000 rpm |
| Color | Red |
| Tool Compatibility | Right Angle Grinders, Straight Die Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 40439 |
| Grade | Fine |
| Product Type | Satin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |