Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623152

MPN #: 7402

47 IBC, Tote Centrifugal Pump Kit Polypropylene, 110V

Product Description
35 GPM polypropylene electric pump is engineered to transfer corrosive liquids. The electric motor is variable speed, 110 - 120v. The unit is designed to work in totes with a 2" opening. Common applications include: Hydrochloric Acid, Nitric Acid (20%), Acetic Acid and Sulfuric Acid. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.

Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, polypropylene dispensing nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.

PRICE
$2,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width4-1/2 in
Height8-1/2 in
Weight21 lbs
Suction Tube Dimension47 in
Inlet Diameter1-5/8 in
Thread2 NPT (Male) in
Discharge Spout Diameter1 in

Product Details

Assembly RequiredNo
Power110V
TypeCentrifugal
Accessory TypeContainer Pump
For Use WithIBC'S, Totes
Temperature Range32 - 130 °F
MaterialPolypropylene, Carbon, Hastelloy, PVC, Viton
Manufacturers Part Number7402
Dispensing Rate35 GPM
BrandAction Pump
SpeedVariable rpm