Features
- FM Approved piston pump is ideal for flammables.
- Dispenses 8 oz. per stroke.
- Comes complete with a grounding kit.
- Wetted material: Chrome Steel, PTFE.
- Included: Grounding Wire and clamps, 2" NPT bung adapter, Suction Tube.
Weights & Dimensions
| Length | 45-1/4 in |
| Width | 1-1/8 in |
| Height | 9 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 22 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1/2 in |
| Diameter | 9/16 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | Chrome Steel |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Material | Chrome Steel |
| Wetted Material | Chrome Steel & PTFE |
| Manufacturers Part Number | ACT-CH-21 |
| Pump Type | Piston |
| Dispensing Rate | 8 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |