47" Round Conference Table - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Office Products N123-M is a 47 inch Round Table in deep, warm Mocha. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1" thick top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table.
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 47 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Round Conference Table |
| Frame Material | Wood |
| Leg Type | Slab Base |
| Manufacturers Part Number | N123-MOC |
| Shape | Round |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |