Regency Conference Table - Racetrack 95 x 43 - Mahogany - Legacy Series
Write a Review
|
Questions & Answers (0)
Product Description
LEGACY SERIES LAMINATE CONFERENCE FURNITURE
Oval Race Track Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Oval Shaped Racetrack conference tables feature a 1-1/2 thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.
Oval Race Track Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Oval Shaped Racetrack conference tables feature a 1-1/2 thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.
PRICE
$1,399.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 95 in |
| Width | 43 in |
| Height | 29 in |
Product Details
| Assembly Required | Unassembled |
| Frame Color Family | Mahogany |
| Top Color Family | Mahogany |
| Description | Racetrack Conference Table |
| Frame Material | Laminate |
| Leg Type | Slab Base |
| Manufacturers Part Number | LCTRT9543MH |
| Shape | Racetrack |
| Top Material | Laminate |
| Brand | Regency |