Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2560906

MPN #: GC-GF156-12-MHG-GG

Flash Furniture 47" Industrial Style Office Desk - Mahogany

Product Description
Whether you need a simple style computer desk to furnish your new office suite or are working from home this industrial style office desk offers plenty of tabletop workspace, clean lines, and an elegant modern look suitable for any professional or home decor.

Dependable computer furniture is necessary to navigate your business and team members towards success. The ultra-strong 18 gauge metal frame is powder coated to resist damage and will support up to 250 lbs. of static weight. Adjustable floor glides to accommodate uneven flooring to give users a level work surface. No complicated setup gives you full use of your PC computer office table in about 10 minutes without breaking a sweat.

Create an office, writing or study space in your loft, living room, or bedroom while maintaining an open concept. This open framed office table was built for commercial settings but is well-suited for home use. With its minimalistic style, you can effortlessly convert this work desk into your game table or dining table.

Features:
  • Industrial Modern Multipurpose Office Desk
  • Smooth 1" Thick Mahogany Laminate Top
  • Heavy Duty 18 Gauge Powder Coated Frame holds up to 250 pounds
  • Screw-in Adjustable Floor Glides
  • Quick and easy to assemble in 10 minutes
  • Ideal for business offices, dorm rooms, home office, game table, dining table


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-1/4 in
Depth23-1/2 in
Height29-1/2 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Frame Color FamilyBlack
Top Color FamilyMahogany
DescriptionOffice Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberGC-GF156-12-MHG-GG
CollectionTiverton Collection
ShapeRectangle
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty5 Years Limited (non-moving metal parts); 2 Years on Parts