Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3195316

MPN #: 66348SPMO

Regency Mesa Single Pedestal Teacher's Office Desk, 48"W x 30"D x 29"H, Medium Oak

Product Description
Elevate your professional workspace with the Mesa Series single-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30" x 48" work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. Built to last, the desk stands on robust round steel tube legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear. Standing at an optimal 29" height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.

Features:
  • Made from 16-gauge steel, the desk base features a scratch-resistant, powder-coated, grey-painted finish
  • The 1-1/4 inch thick high-pressure laminate top features a gray 9mm protective edge banding. Built-in wire management grommets help keep cables organized and away from work areas
  • The Built-in Modesty panel provides kneespace privacy in open working environments
  • One locking file drawer accepts both letter and legal filing while box drawer keeps supplies handy. The pedestal can be installed on either side of the desk during assembly
  • 10-Year Limited Manufacturer's Warranty


PRICE
$919.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height29 in

Product Details

Assembly RequiredYes
TypeTeacher's Desk
Number of Pedestals1
Frame Color FamilyGray
Top Color FamilyOak
Pedestal TypeBox/File
Capacity1 Person
DescriptionSingle Pedestal Teacher's Office Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number66348SPMO
CollectionMesa
Wire ManagementYes
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandRegency

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsBIFMA Certified