Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
BOSCH® #47 Wire Drill Bits(Bulk)-Jobber Length, 2"L, 47#, 0.0785"Shank, BLK Oxide - Pkg Qty 12

Model #: WBB1587440

MPN #: BL4047

BOSCH® #47 Wire Drill Bits(Bulk)-Jobber Length, 2"L, 47#, 0.0785"Shank, BLK Oxide - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$9.48  Sold in packages of 12 / $0.79 ea
was $12.84
Save $3.36 (26%)
Available on or around 04/12/2023
BOSCH® BL4047 #47 Wire Drill Bits(Bulk)-Jobber Length, 2"L, 47#, 0.0785" Shank Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
1
1
Easy online or call-in returns.