Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211049

MPN #: 7010373253

3M™ 471 Vinyl Tape, 1/4" x 36 Yds., 5.2 Mil, Green - Pkg Qty 144

Product Description
3M™ Vinyl Tape 471 is a versatile tape that provides long-lasting floor marking, sharp paint lines, surface protection, and reliable seals in complex situations across a variety of industries. Engineered with unique stretch properties, this tape conforms to rough, irregular, curved, and convex surfaces without lifting. It uses a rubber adhesive that bonds immediately and removes cleanly on a wide variety of substrates. Made for high performance, the vibrant backing resists abrasion, moisture, and solvents. Conformability, instant adhesion, and clean removal all make 3M™ Vinyl Tape 471 an exceptional choice for general-purpose surface protection, floor marking, hazard identification, paint masking, and decorating.

Conforms to Irregular Surfaces Removes Cleanly 3M™ Vinyl Tape 471 is a versatile tape that provides long-lasting floor and safety marking, sharp paint lines on complex jobs and reliable seals or repairs in a variety of industries. Designed with unique stretch properties, this tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates.

The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs. Conformability, instant adhesion and clean removal all make 3M™ Vinyl Tape 471 an exceptional choice for temporary surface protection, general purpose paint masking and decorating.

Recommended Applications:
  • Lane and safety marking applications
  • Temporary surface protection
  • Anodizing and electroplating
  • Fine line paint masking
  • Color coding
  • Canister and storage container sealing
  • Bundling and reinforcing
  • Decorating
Bright Colors in Difficult Applications 3M™ Vinyl Tape 471 features high abrasion resistance to excel in lane marking and coding applications. It maintains its color when exposed to abrasion, wear and many solvents. Using 3M™ Vinyl Tape 471 is a faster, more versatile and less costly option than painting, which often requires ventilation and time consuming prep and clean-up processes. Because 3M™ Vinyl Tape 471 has low leachable halogens and sulfur, it can be used in corrosion sensitive applications.

Features:
  • Vivid Color: A wide variety of colors helps markup floors and protect surfaces with color-coded efficiency
  • Unique Stretchability: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
  • Comes Off Clean: Engineered for tidy, one-piece removal to minimize cleanup and labor
  • Long Service Life: Mark and protect surfaces longer thanks to construction that resists abrasion and solvents
  • Powerful Adhesive: Rubber adhesive provides excellent holding strength on most surfaces
  • Excellent Sealing: A combination of versatile adhesive and chemical resistant backing can create a robust long or short term seal


PRICE
$1,692.00  Sold in packages of 144 / $11.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1/4 in
Thickness5.2 mil
Tensile Strength14

Product Details

TypeVinyl Tape
MaterialVinyl
Package Quantity144
ColorGreen
Brand3M