Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211218

MPN #: 7000028963

3M™ 764 General Purpose Vinyl Tape, 2" x 36 Yds., 5 Mil, Blue - Pkg Qty 24

Product Description
3M™ General Purpose Vinyl and Hazard Marking Tapes 764 are the cost-effective choice for a variety of safety marking and color coding applications where you don't see tough conditions or the need for long term clean removal. Conformability, instant adhesion and easy unwind make these tapes ideal for marking equipment, walls and pipes. Designed with unique stretch properties, this vinyl tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M™ Vinyl 764 Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes.

Code, Mark, and Protect 3M™ General Purpose Vinyl Tape 764 is a vinyl tape coated with a rubber adhesive and ideally suited for a variety of coding, temporary surface protection, bundling, marking and protection applications. The rubber adhesive offers quick stick and good holding strength on many substrates. Unlike messy paint solutions, this vinyl tape is quick to install and easy to clean-up. Conformability and instant adhesion makes 3M™ General Purpose Vinyl Tape 764 a good choice for marking and warning applications on floors, equipment, walls and pipes.

Recommended applications:
  • Floor marking
  • General purpose holding and bundling
  • Color coding
  • Marking of parts or machines
  • Temporary protection of parts, equipment or products from abrasion
  • Decorating
Features:
  • Economical Floor Marking: Cost-effective option for color coding and safety marking applications
  • Vivid Color: A wide variety of colors helps markup floors and protect surfaces with color-coded efficiency
  • High Conformability: Strong, flexible backing is ideal for use on curved and irregular surfaces
  • Instant Adhesion: Rubber adhesive bonds immediately to a variety of surfaces
  • Tape Your Way: This tape establishes a powerful bond whether you apply it by hand or with the 3M™ Lane Marking Applicator M1
Bright Colors in Difficult Applications 3M™ General Purpose Vinyl Tape 764 features abrasion resistance to excel in light duty protection of equipment and parts. It maintains its color when exposed to abrasion and wear. These features, combined with easy removal properties, often makes 3M™ General Purpose Vinyl Tape 764 a faster, more versatile and less costly option than painting when used in marking and coding applications.

PRICE
$270.00  Sold in packages of 24 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Thickness5 mil
Tensile Strength13

Product Details

TypeGeneral Purpose Vinyl Tape
MaterialVinyl
Package Quantity24
ColorBlue
Brand3M