Typical physical and performance properties include; adhesion to steel: 20 oz/in width, tensile strength: 14 lbs/in width, elongation at break: 150%, thickness; 6.3 mils, temperature use range: up to 250F (121C) for up to one hour. Excellent price/value choice.
3m Vinyl Duct Tape 3903 Black, 2 In X 50 Yd 6.3 Mil - Pkg Qty 24
|
Questions & Answers (0)
Product Description
3M Vinyl Duct Tape 3903 Black, 2 in x 50 yd 6.3 mil, 24 per case
PRICE
$390.00 Sold in packages of 24 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
| Thickness | 6.3 mil |
| Size | 2 in x 50 yd |
Product Details
| Type | 3M Vinyl Duct Tape 3903 |
| Package Quantity | 24 |
| Description | Vinyl Duct Tape |
| Color | Black |
| Manufacturers Part Number | 3903 |
| Grade | General Purpose |
| Brand | 3M |