Metro® qwikSLOT Wire Shelf Truck w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Metro® qwikSLOT Wire Shelf Trucks feature open-wire shelves that will not collect dirt and dust like solid shelves. Truck comes complete with 3 fixed shelves (top and bottom plus one in the middle). qwikSLOT shelves are supported on clips that snap into posts at 1" intervals. qwikSLOT can be added, removed, or adjusted in seconds. Durable Super Erecta Brite finish. Four casters with protective donut bumpers.
PRICE
$739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 68 in |
| Weight Capacity | 800 lbs |
| Caster Height | 5 in |
Product Details
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Caster Type | Rubber |
| Wheel Type | 4 Swivel |
| Style | qwikSLOT |
| Number of Shelves | 3 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Metro |