Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403127

MPN #: 48-22-2202

Milwaukee® 48-22-2202 3 PC 1000V Insulated Screwdriver Set

Product Description
Milwaukee® 1000V Insulated Screwdrivers are the only UL® Classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee Insulated Screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user.

Features:
  • UL® Classified - Tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000V Insulated Protection offers uncompromising safety
  • Meets OSHA Insulated Tool Standard
  • VDE & GS Certified
  • Dual Layer Insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard Holes prevent tool drops and protect insulation from damage
  • Visible ID Markings allows for quick tool identification on jobsite
PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Width#1 - #2, 1/4 in

Product Details

Package Quantity3
DescriptionInsulated Screwdriver Set
Handle Color FamilyBlack / Red
Manufacturers Part Number48-22-2202
Tip TypePhilips, Slotted, ECX
BrandMilwaukee