Features:
- Allows for entry angle up to 25°
- 3" long with hex shank for powertools
Weights & Dimensions
| Size | 5MM |
Product Details
| Type | Ball End Power Bit |
| Finish Type | Zinc Plated |
| Material | Steel |
| Description | Wrench |
| Manufacturers Part Number | 6091 |
| Brand | 80/20 Inc |