Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402846

MPN #: 49-66-4703

Milwaukee® 49-66-4703 Shockwave™ 5/16" 1-7/8" OAL Magnetic Nutdriver - Pkg Qty 10

Product Description
Milwaukee® 49-66-4703 Shockwave™ 1-7/8" Mag Nutdriver 5/16" - Bulk (10)

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces
PRICE
$31.70  Sold in packages of 10 / $3.17 ea

1
1
Available on or around 09/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Size5/16 in
Opening Size5/16 in

Product Details

TypeNutsetter
MaterialSteel
Package Quantity10
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number49-66-4703
Tip TypeNutsetter
BrandMilwaukee