Features:
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
Weights & Dimensions
| Length | 2 in |
| Size | 3/8 in |
| Output Drive | 3/8 Square in |
Product Details
| Lock Type | Ball |
| Type | Socket Adapter |
| Shank Type | Hex |
| Includes | (1) SHOCKWAVE 1/4" HEX SHANK TO 3/8" SOCKET Adapter (48-32-5031) |
| Material | Steel |
| Package Quantity | 1 |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | 48-32-5031 |
| Tip Type | Various |
| Brand | Milwaukee |