Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3200991

MPN #: 48-32-4732

Milwaukee® SHOCKWAVE™ Impact Duty 1" T30 Insert Bit Bulk, Pack of 25

Product Description
Our SHOCKWAVE™ Impact Duty 1" T30 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.

Features:
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Up to 50X Life vs other impact bits
  • Custom heat treat for longer bit life
  • Designed for use with impact drivers and drill drivers
  • Laser etched for easy size identification
Includes:
  • (1)SHOCKWAVE™ Impact Duty 1" T30 Insert Bit Bulk 25(48-32-4732)


PRICE
$13.00

1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
SizeT-30 in

Product Details

TypeInsert Bit
DriveTorx
MaterialS2 Steel
Package Quantity25
DescriptionInsert Driver Bits
Manufacturers Part Number48-32-4732
Tip TypeTorx
BrandMilwaukee