Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403124

MPN #: 48-89-2206

Milwaukee® 48-89-2206 Thunderbolt® 9/64" 2-7/8" OAL Titanium Coated Drill Bit

Product Description
Milwaukee® 48-89-2206 Thunderbolt® Titanium Coated Drill Bit 9/64 "

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Features:
  • Thunderbolt® Web, Provides Longer Life and Faster Driller Times
  • Parabolic Flute, Clears Chips Faster
  • 135° degree Split Point, Precision Start No Walking
  • Titanium Coating keeps the bits sharp
See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Size9/64 in
Blade Length2-7/8"
Flute Length1-3/4 in
Decimal Equivalent0.1406

Product Details

TypeThunderbolt®
Shank TypeRound
CoatingTitanium
FinishTitanium
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Package Quantity1
Manufacturers Part Number48-89-2206
Tip TypeSplit Point
BrandMilwaukee