Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036454

MPN #: DW1341

DeWalt® Titanium Speed Tip Drill Bit Set, DW1341, 14 Piece Set

Product Description
DeWalt Titanium Speed Tip Drill Bit Set, DW1341, 14 Piece Set

Drill through multiple materials with this 14-Piece Titanium Speed Tip Drill Bit Set (DW1341) from DEWALT®. Ideal for drilling in metal, wood and plastics, it features titanium coating for longer life.

Features

  • Speed Tip Reduces Walking
  • Titanium Coating for Longer Life


PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypeSpeed Tip
MaterialTitanium
Package Quantity14
DescriptionTwist Drill Bit Set
Shank Type3-Flat
Manufacturers Part NumberDW1341
Tip TypeSpeed
BrandDeWalt