Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402753

MPN #: 48-89-4445

Milwaukee® 48-89-4445 SHOCKWAVE™ 10Pc. Hex Drill Bit Set

Product Description
Milwaukee® 48-89-4445 10PC SHOCKWAVE™ Hex Drill Bit Set

Milwaukee® SHOCKWAVE Impact Duty™ 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The bits include a 135° split point to allow the bit to start on contact and eliminates walking. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thunderbolt® tapered web and parabolic flute for durability and chip removal
  • 135° split point to start on contact and eliminates walking
PRICE
$28.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
Shank Size1/4 in
Size1/8 - 3/8 in

Product Details

TypeImpact Hex
Applicable MaterialsMetal/Plastic/Wood
MaterialSteel
Package Quantity10
DescriptionFastener Drive Bit Set
Shank TypeHex
Manufacturers Part Number48-89-4445
Tip TypeHex
BrandMilwaukee