Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3201001

MPN #: 48-32-6000

Milwaukee® SHOCKWAVE™ Impact Duty 2" T45 Impact Bits, Pack of 2

Product Description
SHOCKWAVE™ Impact Duty 2" T45 Driver Bits provide the Ultimate Fit for a superior driving experience. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.

Features:
  • Optimized SHOCKZONE™ absorbs peak torque and prevents breaking
  • Custom Alloy 76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • SHOCKZONE™ are optimized in both length and width per tip type
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Wrenches


PRICE
$5.97

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
SizeT45 in

Product Details

TypePower Bit
DriveTorx
MaterialS2 Steel
Package Quantity2
DescriptionTorx Power Bit
Manufacturers Part Number48-32-6000
Tip TypeTorx
BrandMilwaukee