Model # :WB653447
MPN #: RH48
48" All Weather Hood
|
Questions & Answers (0)
Product Description
AGRICULTURAL EXHAUST FANS
48" All Weather Hood
Made with 18 gauge galvanized steel. Complete with 1" x 2" bird screen. Protects exhaust fans from extreme weather conditions.
48" All Weather Hood
Made with 18 gauge galvanized steel. Complete with 1" x 2" bird screen. Protects exhaust fans from extreme weather conditions.
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/4 in |
| Width | 52-3/4 in |
| Depth | 45 in |
| Height | 55-1/4 in |
| Weight | 135 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | All Weather Hood |
| Color | Galvanized |