Global Industrial
Model # :WBB183081
Global Industrial Matching Flange for 30" Duct Fans
Write a Review
|
Questions & Answers (0)
Product Description
This Matching Flange provides easy duct fan installation. For use with all 30" Duct Fans.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 1-1/2 in |
| Height | 31-1/2 in |
| Bolt Circle | 31-3/4 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Matching Flange |
| Color | Gray |
| Manufacturers Part Number | B183081 |
| For Use With | 30" Duct Fans |
| Brand | Global Industrial |