Penco Double Slotted Pallet Rack Beam - 96"W x 5-1/2"H - 9,674 Lbs. Cap per/pair
Write a Review
|
Questions & Answers (0)
Product Description
Penco has engineered its roll-formed one piece beam to achieve the highest possible strength-to-weight ratios in the most frequently desired load ratings through the use of efficient design and high strength steel. The face of the beam has an M-design recessed configuration for added strength, protecting the locking key, and to accept pressure sensitive labeling. Each beam is stamped with an identifying letter referring to the load bearing capacity. Beams are finished in 710 Sagebrush Yellow baked enamel for high visibility.
PRICE
$259.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 5-1/2 in |
| Weight Capacity | 9674 lbs |
| Weight | 33.4 lbs |
| Beam Height | 5-1/2 in |
| Connection | Slotted |
Product Details
| Assembly Required | No |
| Shelf Capacity | 9674 lbs |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5BY096 |
| Brand | Penco |