Global Industrial
Model # :WB651432
Global Industrial Uprights W/ Laminate Square Edge, 72"W, Gray
|
Questions & Answers (0)
Product Description
EUROPEAN WORKSTATION
BENCH UPRIGHTS
Provide support for Bin Panels, Cantilever Shelf and Fluorescent Light Kit.
BENCH UPRIGHTS
Provide support for Bin Panels, Cantilever Shelf and Fluorescent Light Kit.
CLEARANCE PRICE
$179.95was $215.95
Save $36.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 48 in |
| Weight Capacity | 150 lbs |
| Weight | 58 lbs |
Product Details
| Assembly Required | No |
| Type | Uprights |
| Edge Type | Square |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 651432 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |