Lista Adjustable Riser Shelf 72"W x 15"D, Laminate Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This versatile riser shelf provides convenient storage above the work surface with the added convenience of electrical power. It can be paired with a technical electronic workstation. The shelf comes with back stop and two 16"H shelf supports; 1 with a 15A 6-outlet power strip.
PRICE
$959.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 15 in |
| Height | 18 in |
Product Details
| Type | Riser |
| Edge Type | Square |
| Color | Blue |
| Manufacturers Part Number | XSIRS-72PT/BB |
| Top Material | Plastic Laminate |
| Brand | Lista |