Aero Manufacturing 304 Stainless Steel Table, 48 x 30", 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14 gauge, 304 grade stainless steel top. Bench has three heavy gauge steel box channel reinforcements for added strength and rigidity. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. 48" long bench. Meets NSF and ISDA standards.
PRICE
$869.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Leg Style | Round Tubular Leg |
| Mobile or Stationary | Stationary |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 2TSX-3048 |
| Primary Use | Foodservice & Medical Facilities |
| Base Material | 304 Stainless Steel |
| Shelf Material | -- |
| Leg Material | 1-5/8" Stainless Steel |
| Top Material | 304 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |