Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB309116

MPN #: 2TSX-3096

Aero Manufacturing 304 Stainless Steel Table, 96 x 30", 14 Gauge

Product Description

Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14 gauge, 304 grade stainless steel top. Bench has three heavy gauge steel box channel reinforcements for added strength and rigidity. Tubular legs are 1-5/8" diameter with 1"H adjustable leveling feet. Includes 6 legs for added support. 96" long bench. Meets NSF and ISDA standards.

PRICE
$1,125.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height35 in
Base Gauge16 ga
Nominal Height35 in
Gauge14 ga

Product Details

Assembly RequiredYes
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Leg StyleRound Tubular Leg
Mobile or StationaryStationary
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number2TSX-3096
Primary UseFoodservice & Medical Facilities
Base Material304 Stainless Steel
Shelf Material--
Leg Material1-5/8" Stainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF