Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WR250192L

MPN #: 4TGB3048T100

Aero Manufacturing 304 Stainless Steel Table, 48 x 30", Left Sink & Galvanized Shelf, 16 Gauge

Product Description
  • Economy workbench with sink and galvanized understructure
  • Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications
  • Sound deadened to resist vibration with 1-7/8" hemmed safety edges
  • 16 ga 304 grade stainless steel top with galvanized legs and lower shelves to resist rust and corrosion
  • 18 ga adjustable lower shelf for added storage
  • 16" x 21" x 8" sink with a 4" backsplash, 6" high gooseneck plumbing
  • Tubular legs are 1-5/8" in diameter with 1" adjustable leveling feet
  • 48" long bench
  • Meets NSF and ISDA standards

Note: Benches with sink are non-returnable.

PRICE
$1,525.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height35 in
Base Gauge16 ga
Nominal Height35 in
Backsplash Height4 in
Gauge16 ga

Product Details

Assembly RequiredYes
PowerNo
TypeCommercial Work Table
ColorSilver
SinkLeft
Leg StyleRound Tubular Leg
Mobile or StationaryStationary
Number of Shelves1
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number4TGB3048T100
Primary UseFoodservice & Medical Facilities
Base MaterialGalvanized Steel
Shelf Material18 Ga. Galvanized Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF