Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB205516

MPN #: BVT-72

Aero Manufacturing 304 Stainless Steel Table, 72 x 30", Right Sink, 10" Backsplash, 14 Gauge

Product Description
This workbench is made with a 14 ga, 304 series stainless steel top. It features 18 ga 430 series stainless steel cabinet enclosure and doors. The leg posts are made of 1-7/8" diameter x 16 ga 304 series stainless steel with 1" adjustable, impact-resistant white metal feet. Includes 21"L x 16"W x 14"D sink bowl. The workbench allows installation of faucet for use in kitchens (faucet not included). This product is NSF® listed.

PRICE
$4,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height35 in
Tube Diameter1-5/8 in
Gauge14 ga
Base Gauge16 ga
Nominal Height35 in
Backsplash Height10 in

Product Details

Assembly RequiredYes
Number of Legs4
Leg StyleRound Tubular Leg
Material304 Stainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberBVT-72
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Stainless Steel
BrandAero Manufacturing
PowerNo
TypeCommercial Work Table
ColorSilver
SinkRight
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Compliance & Certifications

CertificationsNSF